Beli Switch Pressure di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Pressure SwitchDeskripsi:-A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.atribut:
- Primary Colors: White
- Element Size: 8phi mm
- Sheet Size: 30x30mm
- Measurement Precision: ±2° C
- Measuring Method: Irreversible
- ASHCROFT Diaphragm Pressure SwitchDeskripsi:This pressure switch is designed for use with pumps, compressors, hydraulic systems, and HVAC equipment in harsh environments. The design features a watertight enclosure, fixed deadband, stainless steel pressure connection, and Viton® actuator seal.atribut:
- Item: Pressure Switch
- Action: Standard
- Actuation Type: Diaphragm
- Factory On/Off Setting: 90% of Range
- ASHCROFT Pressure SwitchDeskripsi:This pressure switch features stainless steel construction for protection in demanding, high-temperature applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.atribut:
- Item: Pressure Switch
- Housing Material: 316 Stainless Steel
- AC Contact Rating: 5A at 125/250V AC
- Circuit Type: Not Applicable
- Compatible With: Air and Liquids
- Contact Form: SPDT
- DC Contact Rating: 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
- IP Rating: 67
- Off Set Point: Field Adjustable
- On Set Point: Field Adjustable
- Operating Temperature Range (°F): -40 to 210
- Power Required: 10A at 125/250V AC, 6A at 30V DC
- Standards: CE, CRN, CSA, ROHS, UL
- HONEYWELL Pressure Switch Accessoriesatribut:
- UNSPSC: 39121506
- For use with: Honeywell 5000 Series Vacuum, Pressure Switches
- Type: Direct Action Blade Contact
- Metalwork Pressure SwitchDeskripsi:Pressure switch G1/8 2A normally open / normally closed with 2 meters cableatribut:
- Part Number: 9000401
- Threaded Port (inch): 1/8
- Contacts: Normally-Open (NO) and Normally-Closed (NC)
- Cable Length (m): 2
- Functional Denomination: Pressure Switch
- Maximum Current (A) : 2
- Product's Series: Pressure And Reach Sensors
- ASHCROFT Explosion Proof Pressure SwitchDeskripsi:This miniature pressure switch features stainless steel construction for uncompromising protection over a wide temperature range for demanding applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.atribut:
- Item: Explosion Proof Pressure Switch
- Housing Material: 316 Stainless Steel
- AC Contact Rating: 5A at 125/250V AC
- Circuit Type: Not Applicable
- Compatible With: Air and Liquids
- Contact Form: SPDT
- DC Contact Rating: 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
- Electrical Connection: 1/2 in MNPT Conduit Connector with 3-18 AWG 12 in Wire Leads
- IP Rating: 67
- NEMA Rating: 7, 9
- Off Set Point: Field Adjustable
- On Set Point: Field Adjustable
- Operating Temperature Range (°F): -40 to 210
- Power Required: 10A at 125/250V AC, 6A at 30V DC
- Safety Rating: ATEX, FM, IECEx
- Nihon Seiki Pressure SwitchDeskripsi:-The contact capacity is large and the structure is simple.-Sends signal when reaches setting pressure.atribut:
- Primary Colors: White
- Color After Discoloration: Black
- Discoloration Temperature: 130° C
- Element Size: 8phi mm
- Sheet Size: 30x30mm
- Measurement Precision: ±2° C
- Measuring Method: Irreversible
- SMC Pressure Switch Isg-Seriesatribut:
- Semi-Standard A: Contacts 1a1b
- Bore Size: R3/8
- Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit
- CE-Compliant: Noncompliant
- Nihon Seiki Pressure SwitchDeskripsi:-The contact capacity is large and the structure is simple.-Sends signal when reaches setting pressure.atribut:
- Connection Port Diameter: G3/8
- Working Pressure: 0 to 0.8MPa
- withstanding Pressure: 1MPa
- Working Fluid: Air
- Fluid Temperature: 5 to 60degree C
- IFM Pressure Switch Transducer CombinationDeskripsi:Each of these electronic pressure sensors combines a pressure switch and a pressure transducer. They help to measure relative pressure of Group 2 fluids according to the Pressure Equipment Directive (PED), and group 1 fluids on request. They can provide on/off control of pumps or motors, along with information for process control systems.atribut:
- UNSPSC: 41111927
- Analog Output: 4 to 20mA or 0 to 10V DC
- Control Output: PNP
- Display: 4 Digit LED
- Electrical Connection: 4 Pin M12
- Housing Material: Stainless Steel
- IP Rating: 65/67
- On/Off Setting: Programmable
- Operating Temperature Range (°F): -13 to 176
- Power Required (V): 18 to 30 (DC)
- Process Connection (inch): 1/4 NPT
- Standards: CE; CULus
- Wetted Materials: Stainless Steel
- DAYTON Water and Air Pressure SwitchDeskripsi:Diaphragm-actuated water pump pressure switches are designed to open with rising pressure. Use for direct control of electrically driven pumps.atribut:
- UNSPSC: 39121506
- AC Contact Rating (A): 20/17 @120/240V
- Horsepower @ 1 Phase - 120V (hp): 1 1/2
- Horsepower @ 1 Phase - 240V (hp): 2
- NEMA Rating: 1
- Pressure Switch Action: Standard
- Pressure Switch Differential (psi): 15 to 50
- Pressure Switch Electrical Contact Form: DPST
- Pressure Switch Port Type: (1) Port 1/4 in FNPT
- Pressure Switch Range (psi): 10 to 100
- Pressure Switch Unloader: No
- Standards: CSA Certified; UL Listed
- Temperature Range (°F): -22 to 250
- Manostar Micro Differential Pressure Switchatribut:
- Gaseous body to be measured: Air and noncorrosive gas
- Pressure measuring method: Differential pressure type
- Pressure receiving element: Diaphragm
- Pressure unit: Pa
- Working Ambient Humidity: 90%RH or less(but free of condensation)
- Working Ambient Temperature: -10 to +60degrees(No icing)
- SUPCO Single-Pressure Refrigerant ControlsDeskripsi:Single-pressure encapsulated switches install into HVAC systems and react to changes in refrigerant pressure by making or breaking an electrical connection. They are compact and self-contained but are less protected than standard pressure controls and sensors.atribut:
- Contact Form: SPST
- Electrical Connection Type: Hardwired
- Pressure Connection Gender: Female
- Pressure Connection Size (inch): 1/4
- Pressure Connection Type: Flare
- Process Connection (inch): 1/4 Female Flare
- Reset Type: Automatic Reset
- Standards: CE Listed; UL Listed
- Dwyer Air Pressure Sensing Switches (Saklar Sensor Tekanan Udara)Deskripsi:Adjustable set-point pressure switches react to changes in air pressure and create an electrical signal proportional to this change. They feature an adjustable set-point which allows users to change the point at which these switches activate.atribut:
- UNSPSC: 39121506
- Contact Form: SPDT
- Electrical Connection Type: Screw Terminals
- For Pressure Type: Differential
- Mounting Hole Diameter (inch): 3/16
- Mounting Orientation: Vertical
- Number of switches: 1
- Product Type: Differential Pressure Switch
- Type of Set Point: Adjustable
- IFM Digital Pressure and Vacuum SwitchDeskripsi:Designed to offer a reliable alternative to mechanical pressure, these electronic pressure switches feature zero moving parts. Each includes switches with a digital display and can be programed with on and off set points.atribut:
- UNSPSC: 39121506
- Circuit Type: PNP/NPN
- Compatible With: Air and Liquids
- Contact Form: (2) SPST
- Electrical Connection: 4 Pin M12 Connector
- Housing Material: Stainless Steel
- IP Rating: 65/67
- Output Current (mA): 150; 200 @ 60°C; 250 @ 40°C
- Power Required (V): 18 to 30 (DC)
- Process Connection (inch): 1/4 NPT
- Temperature Range (°F): -13 to 176
- Wetted Materials: Ceramic; Fluorocarbon
- Sunny Pressure Switch Automatic (Pengatur Tekanan)Deskripsi:Sunny Pressure Switch Otomatis adalah alat pengontrol yang digunakan pada kompressor angin otomatis.
Daftar Harga Switch Pressure Terbaru November 2026
| TRUSCO Pressure Switch | Rp1.199.900 |
| ASHCROFT Diaphragm Pressure Switch | Rp5.199.900 |
| ASHCROFT Pressure Switch | Rp4.899.900 |
| HONEYWELL Pressure Switch Accessories | Rp439.900 |
| Danfoss Pressure Switch / Pressure Control (Pengatur Tekanan) | Rp649.900 |
| Metalwork Pressure Switch | Rp1.299.900 |
| KIP Automatic Pressure Switch Pump | Rp56.900 |
| ASHCROFT Explosion Proof Pressure Switch | Rp9.199.900 |
| Nihon Seiki Pressure Switch | Rp1.799.900 |
| SMC Pressure Switch Isg-Series | Rp1.799.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)























































































































































/1fP107802051-1.jpg)











/hlP109396633-3.jpg)


/ciP107382450-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)